15/16 x 55/64 x 27-3/4 in. Female x Male Brass and EPDM Faucet Adapter in Polished Chrome

You last purchased this on
 
Neoperl

15/16 x 55/64 x 27-3/4 in. Female x Male Brass and EPDM Faucet Adapter in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neoperl

15/16 x 55/64 x 27-3/4 in. Female x Male Brass and EPDM Faucet Adapter in Polished Chrome

  • Fast #
  • Part #N1534205
  • Item #7638738
  • Manufacturer Part #1534205
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • NEOPERL® thread specifications facilitates connection to faucet threads
  • Regular female hose and female aerator fits the bottom thread on the adapter
  • Solid brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Male
End Connection 2:
Male
End Connections:
Male
Faucet Part Type:
Adapter
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Faucet Mount
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Seat, Ring
Size:
15/16 x 55/64 x 27-3/4 in
Width:
15/16 in