1.8 gpm Acetal and EPDM Dual Threaded Aerator Assembly (6 Pack)

Part #N1162003  |  Item #4377424  |  Manufacturer Part #1162003

$ 8.09 EACH

Flow Rate:

1.8 gpm

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented construction provides a splash free stream, well aerated and soft to the touch
  • Integrated anti-liming honeycomb replaces conventional wire mesh screens prone to lime build up
  • Anti-clogging dome screen filters sediment and particles

Specifications

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

End Connection 1: [Male, Female]

End Connections: Male;Female

Flow Rate: 1.8 gpm

IAPMO Listed: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Package Quantity: Pack of 6

Thread Size: 15/16 in

Trim Only: No

WaterSense Labeled: No