2.2 gpm Dual Thread Vandal Proof Aerator 6 Pack

Part #N1122603  |  Item #7286613  |  Manufacturer Part #1122603

$ 38.60 per PACK

Flow Rate:

2.2 gpm

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Flow Rate: 2.2 gpm

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Package Quantity: Pack of 6