Dual Threaded Aerator in Polished Chrome (Pack of 50)
Dual Threaded Aerator in Polished Chrome (Pack of 50)
Package Quantity Info:
EA: 1 IP: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Integrated anti-liming honeycomb replaces conventional wire mesh screens prone to lime build up
- Anti-clogging dome screen filters sediment and particles
- Patented construction provides a splash free stream, well aerated and soft to the touch
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Male, Female
- End Connections:
- Male;Female
- Fitting Size 1:
- 15/16 in
- Fitting Size 2:
- 55/64 in
- Fitting Sizes:
- 15/16 in x 55/64 in
- Flow Rate:
- 2.2 gpm
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Package Quantity:
- 50
- Pressure Compensating:
- No
- WaterSense Labeled:
- No