PCA® 13/16 in.-27 0.5 gpm Spray Junior Male Threaded Aerator (6 Pack) in Polished Chrome

Part #N1027003  |  Item #7628382  |  Manufacturer Part #1027003

$ 11.39 per PACK

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure compensating for constant flow from 20 to 80 psi
  • Provides a non-splashing, non-aerated spray
  • Anti-clogging dome screen filters sediment and particles

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.1M

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: PCA®

End Connection 1: Male

End Connections: Male Threaded

Flow Rate: 0.5 gpm

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Package Quantity: Pack of 6

Thread Size: 13/16 in