PCA® 15/16 x 55/64 in.-27 1.2 gpm Perlator Dual Threaded Aerator (1 Pack) in Brushed Nickel

Part #N1452205  |  Item #7628380  |  Manufacturer Part #1452205

$ 2.49 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure compensating for constant flow from 20 to 80 psi
  • Patented construction provides a splash free stream, well aerated and soft to the touch
  • Integrated anti-liming honeycomb replaces conventional wire mesh screens prone to lime build up
  • Anti-clogging dome screen filters sediment and particles

Lead Law Compliant

Documents

Specifications

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: PCA®

End Connection 1: [Male, Female]

End Connections: Male;Female

Flow Rate: 1.2 gpm

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Package Quantity: Pack of 1

Thread Size: 15/16 in