PCA® M21.5 x 1 Size 1.5 gpm Cache Perlator Standard Threaded Aerator in Clear

Part #N1302505  |  Item #7628389  |  Manufacturer Part #1302505

$ 2.79 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure compensating for constant flow from 20 to 80 psi
  • Patented construction provides a splash free stream, well aerated and soft to the touch
  • Integrated anti-liming honeycomb replaces conventional wire mesh screens prone to lime build up
  • Anti-clogging dome screen filters sediment and particles
  • Threads directly into the faucet spout. Virtually invisible once installed
  • Vandal resistant by design (install and remove with a special key)

Lead Law Compliant

Documents

Specifications

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: PCA®

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/2 in x 1/4 in

Flow Rate: 1.5 gpm

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61