Replacement Cache Aerator Kit with 1.5 gpm Junior Perlator Aerator, Key and Washer for Moen in Dark Grey
Replacement Cache Aerator Kit with 1.5 gpm Junior Perlator Aerator, Key and Washer for Moen in Dark Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Integrated anti-liming honeycomb replaces conventional wire mesh screens prone to lime build up
- Anti-clogging dome screen filters sediment and particles
- Patented construction provides a splash free stream, well aerated and soft to the touch
- Replacement Cache kit for Moen Faucets
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- Diameter:
- 17/20 in
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Rubber
- Material Type:
- Acetal, EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Kit
- WaterSense Labeled:
- Yes