4 in. Neoprene Mechanical Joint Gasket

Part #MJNEG

Diameter

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plain rubber gaskets of SBR are normally used for water and domestic sewage service
  • Fabric-tipped plain rubber gaskets are available, as well as other special gaskets such as oil-resistant rubber

Documents

Specifications

ANSI Specifications: ANSI A21.11

AWWA Specifications: AWWA C-111

Application: Waterworks

Diameter: 4 in

End Connection 1: Mechanical Joint

Material: Rubber

Material Type: Neoprene