0 items

Neptune Chemical Pump Company 500E Series 1/2 in. 1/3 hp 115V 150 psi NPT 316 Stainless Steel, PVC and Sodium Hypochlorite Centrifugal Pump

N5EN5

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • EZE-CLEAN™ allow cartridges to be cleaned without disrupting pump piping
  • Flooded suction installation is recommended (if not installed in this manner a separate foot valve will need to be purchased)
  • Internal relief valve to protect pump an motor from over-pressurization
  • Manual control knob with a 10:1 turndown ratio for output control
  • Note: accessories are not included; pressure relief valve, backpressure valve, injection valve, pulsation dampener and piping purchased separately
  • Variable Oil By-pass™ stroke adjustment for better performance

SPECIFICATIONS

Collection
500E Series
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Energy Star Compliant
No
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
48 gpd
Height
15-1/2 in
Horsepower
1/3 hp
IAPMO Listed
No
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Electric
Pump Phase
1
RPM
1725
UL Listed
No
Volts
115V
Weight
55

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday