1/2 in. FNPT x NPT Bronze Corporation Stop with CPVC Valve Quill
1/2 in. FNPT x NPT Bronze Corporation Stop with CPVC Valve Quill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quill puts chemical into the center of pipe flow for better chemical mixing
- Withdraw nozzle for service without shutting down water line
- Valve handle eliminates need for wrench
- Inlet connection: 1/2" FNPT
- Maximum quill extension of 7-1/2" into pipeline
- Note: cannot be used with hot tapping machine
Documents
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Material:
- Plastic, Bronze
- Material Type:
- CPVC
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi