500E Series 1/2 in. 4 gph 1/3 hp 115V 150 psi NPT 316 Stainless Steel, PVC and Sodium Hypochlorite Centrifugal Pump

Part #N522EN5  |  Item #5095076  |  Manufacturer Part #522-E-N5

Call for Pricing EACH

Flow Rate

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual control knob with a 10:1 turndown ratio for output control
  • Variable Oil By-pass™ stroke adjustment for better performance
  • EZE-CLEAN™ allows cartridges to be cleaned without disrupting pump piping
  • Internal relief valve to protect pump and motor from over-pressurization
  • Flooded suction installation is recommended (if not installed in this manner a separate foot valve will need to be purchased)
  • Note: accessories are not included; pressure relief valve, backpressure valve, injection valve, pulsation dampener and piping purchased separately

Specifications

Collection: 500E Series

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 96 gpm

Height: 15-1/2 in

Horsepower: 1/3 hp

IAPMO Listed: No

Maximum Pressure: 150 psi

NSF Certified: No

Power Source: Electric

Pump Phase: 1

RPM: 1725

UL Listed: No

Volts: 115V

Weight: 55