3/8 in. 0.8 gph 1/3 hp 115V 700 psi NPT 316 Stainless Steel, PVC and Sodium Hypochlorite Centrifugal Pump
500E Series 3/8 in. 0.8 gph 1/3 hp 115V 700 psi NPT 316 Stainless Steel, PVC and Sodium Hypochlorite Centrifugal Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- 500E Series
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 0.8 gpm
- Height:
- 15-1/2 in
- Horsepower:
- 1/3 hp
- IAPMO Listed -:
- No
- Material:
- Cast Iron, Plastic, Stainless Steel, Mineral
- Material Type:
- PVC, 316, Kynar, Sodium Hypochlorite
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 700 psi
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V