1/2 in. 2 gph 1/3 hp 115V 400 psi NPT 316 Stainless Steel, PTFE and Viton Centrifugal Pump

You last purchased this on
 
Neptune Chemical Pump Company

500V Series 1/2 in. 2 gph 1/3 hp 115V 400 psi NPT 316 Stainless Steel, PTFE and Viton Centrifugal Pump

This product requires certification to purchase.
You last purchased this on
 
Neptune Chemical Pump Company

500V Series 1/2 in. 2 gph 1/3 hp 115V 400 psi NPT 316 Stainless Steel, PTFE and Viton Centrifugal Pump

  • Fast #
  • Part #W520VSN3
  • Item #5121934
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Variable Oil By-pass™ stroke adjustment for better performance
  • EZE-CLEAN™ allows cartridges to be cleaned without disrupting pump piping
  • Manual control knob with a 10:1 turndown ratio for output control
  • Note: accessories are not included; pressure relief valve, backpressure valve, injection valve, pulsation dampener and piping purchased separately
  • Flooded suction installation is recommended (if not installed in this manner a separate foot valve will need to be purchased)
  • Internal relief valve to protect pump and motor from over-pressurization
  • Requires Certification

Specifications

Collection:
500V Series
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
48 gpm
Height:
19-1/2 in
Horsepower:
1/3 hp
IAPMO Listed -:
No
NSF Certified:
No
Power Source:
Electric
Pressure - Maximum:
400 psi
Pump Phase:
1
RPM:
1725
UL Listed:
No
Volts:
115V
Weight:
70 lb