Neptune Technology Group

4 in. Flanged Ductile Iron Strainer for HP Turbine and Tru/Flo® Compound Meters

Part #N53107700  |  Manufacturer Part #53107-700

Fitting Sizes:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • NSF/ANSI 61 and 372 certified
  • Made in the USA

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI 61 Annex F, ANSI 61 Annex G]

Brand Model Compatibility: HP Turbine and Tru/Flo® Compound Meters

Coating: Rilsan® Nylon

End Connection 1: Flanged

End Connections: Flanged

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Height: 9-3/4 in

Lead Law Compliant: Yes

Length: 10-1/2 in

Material: [Ductile Iron, Stainless Steel]

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex F, NSF 61 Annex G]

Type: Flanged Ductile Iron Strainer

Weight: 42

Width: 7-1/2 in