4 in. High Performance Turbine Proread Water Meter
4 in. High Performance Turbine Proread Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
- High volume applications
Specifications
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- NSF Certified:
- No