4 in. Copper Alloy Turbine Meter
4 in. Copper Alloy Turbine Meter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Impact-resistant register design with flat glass for readability
- 1:1 ratio, low-flow indicator identifies leaks
- Magnetic-driven, low-torque registration ensures accuracy
- NSF/ANSI 61 and 372 certified
- Date of manufacture, size, and model stamped on dial face
- Made from lead free, high-copper alloy
- Tamperproof seal pin deters theft
- Bayonet mount allows in-line serviceability
- Sturdy, durable, corrosion-resistant
- Compact design is lightweight and easy to handle
Specifications
- ANSI:
- ANSI 372, ANSI 61
- AWWA:
- AWWA C-701, AWWA Class II
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Length:
- 14 in
- Material:
- Bronze, Cast Iron, Copper Alloy
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Turbine Meter
- Weight:
- 52 lb
- Width:
- 9 in