5/8 in. T-10 Inside Meter - US Gallons
T-10® E-CODER® 5/8 in. T-10 Inside Meter - US Gallons
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Potable water
- Made in the USA
- Commercial and institutional water meter
Specifications
- Collection:
- T-10® E-CODER®
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Material:
- Copper Alloy
- Product Type:
- US Gallons