Neptune Technology Group

5/8 x 3/4 in. T-10 Meter Body (Less Regulator)

Part #NDM2B11  |  Manufacturer Part #DM2B11

Fitting Sizes:

5/8 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA

Specifications

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Reducing

NSF Certified: No

Type: T-10® Meter Body