1 in. Cast Iron and Stainless Steel Water Meter

You last purchased this on
 
Neptune Technology Group

T-10® 1 in. Cast Iron and Stainless Steel Water Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

T-10® 1 in. Cast Iron and Stainless Steel Water Meter

  • Fast #
  • Part #NED2F11R8G1
  • Item #3355277
  • Manufacturer Part #ED2F11R8G1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Potable water
  • Made in the USA
  • Commercial and institutional water meter
  • Floating chamber design unaffected by meter position, in-line piping stresses
  • Proprietary polymer measuring chamber materials for long-term accuracy
  • Lead free bronze main case
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
AWWA:
AWWA C-700
Application:
Residential
Collection:
T-10®
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
50 gpm
Length:
10-3/4 in
Material:
Cast Iron, Stainless Steel
Material Type:
302
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Water Meter
Weight:
9.75 lb
Width:
6-1/2 in