5/8 in. Copper T-10 Meter - US Gallons

You last purchased this on
 
Neptune Technology Group

T-10® Direct Read 5/8 in. Copper T-10 Meter - US Gallons

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

T-10® Direct Read 5/8 in. Copper T-10 Meter - US Gallons

  • Fast #
  • Part #NED2A11R8G1
  • Item #4440440
  • Manufacturer Part #ED2A11R8G1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Potable water
  • Made in the USA
  • Commercial and institutional water meter
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
AWWA:
AWWA C-700
Collection:
T-10® Direct Read
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Flow Rate:
20 gpm
Height:
4-3/8 in
Length:
7-1/2 in
Material:
Cast Iron, High Copper Alloy, Plastic
Maximum Temperature:
80
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Product Type:
US Gallons
Waterworks Application:
Water
Width:
3-5/8 in