5/8 x 3/4 in. Copper Alloy Water Meter
T-10® Direct Read 5/8 x 3/4 in. Copper Alloy Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Potable water
- Made in the USA
- Commercial and institutional water meter
Specifications
- ANSI:
- ANSI 372, ANSI 61
- AWWA:
- AWWA C-700
- Application:
- Residential
- Collection:
- T-10® Direct Read
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter x Meter
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Length:
- 7-1/2 in
- Material:
- Copper Alloy
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Product Type:
- Cubic Foot
- Temperature Range:
- Up to 80 Deg F
- UL Listed:
- No
- Width:
- 3-5/8 in