Neptune Technology Group

E-Coder® 10 in. Meter - Cubic Foot

Part #NET4FRHF2  |  Manufacturer Part #ET4FRHF2

Fitting Sizes:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High volume applications
  • Made in the USA

Specifications

Collection: E-Coder®

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Flow Rate: 6500 gpm

Length: 26 in

Material: Plastic

Maximum Temperature: 125

NSF Certified: No

Type: HP Turbine;Cubic Foot

Waterworks Application: Water