5/8 x 3/4 in. T-10 Inside Meter - US Gallons

You last purchased this on
 
Neptune Technology Group

T-10® E-CODER® 5/8 x 3/4 in. T-10 Inside Meter - US Gallons

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

T-10® E-CODER® 5/8 x 3/4 in. T-10 Inside Meter - US Gallons

  • Fast #
  • Part #NED2B11REG2MAPGR
  • Item #4471786
  • Manufacturer Part #ED2B11REG2
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Potable water
  • Made in the USA
  • Commercial and institutional water meter
  • Requires Certification

Specifications

Collection:
T-10® E-CODER®
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Material:
Copper Alloy
Product Type:
US Gallons