6 in. Tru/Flo Compound Meter - Cubic Foot
TRU/FLO® E-CODER® 6 in. Tru/Flo Compound Meter - Cubic Foot
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large commercial or industrial applications
- Made in the USA
- Accurate over a wide flow range
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Collection:
- TRU/FLO® E-CODER®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Flow Rate:
- 2000 gpm
- Height:
- 16-1/4 in
- Length:
- 24 in
- Material:
- Cast Iron
- Maximum Temperature:
- 80
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Compound Meter, Cubic Foot