Neptune Technology Group

E-Coder® 9-1/2 x 15-1/4 x 2 in. Threaded Flange T-10 Meter - Cubic Foot

Part #NED2J21REF2  |  Manufacturer Part #ED2J21REF2

Fitting Sizes:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

AWWA Specifications: AWWA C-700

Collection: E-Coder®

End Connection 1: Threaded Flange

End Connection 2: Threaded Flange

End Connections: Threaded Flange

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Height: 9-1/2 in

Length: 15-1/4 in

Material: [Plastic, High Copper Alloy]

Maximum Pressure: 150 psi

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: T-10®;Cubic Foot

Waterworks Application: Water

Width: 9-7/16 in