1-1/2 in. T-10 Meter - Cubic Foot
T-10® ProRead™ 1-1/2 in. T-10 Meter - Cubic Foot
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Potable water
- Made in the USA
- Commercial and institutional water meter
Specifications
- Collection:
- T-10® ProRead™
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 100 gpm
- Product Type:
- Cubic Foot