ProRead™ 1-1/2 in. Flanged Bronze and Cast Iron High Performance Turbine Meter - Cubic Foot

Part #NET4HR7F8  |  Item #5103319  |  Manufacturer Part #ET4HR7F8

Fitting Sizes:

1-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High volume applications
  • Made in the USA

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

AWWA Specifications: AWWA C-701 Class II

Collection: ProRead™

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flow Rate: 160 gpm

Height: 7-9/16 in

High Pressure: 175

Length: 10 in

Material: [Bronze, Cast Iron]

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Product Type: [HP Turbine, Cubic Foot]

Temperature Rating: 80

Waterworks Application: Water

Weight: 19

Width: 5-3/8 in