Neptune Technology Group
ProRead™ 2 in. Flanged High Performance Turbine Meter - US Gallons
Part #NET4AR7G8SG55 | Item #3181204 | Manufacturer Part #ET4AR7G8
Fitting Sizes:
2 inProduct Details
- High volume applications
- Made in the USA
Specifications
AWWA Specifications: AWWA C-701
Collection: ProRead™
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Height: 7-5/8 in
Length: 10 in
Material: Copper
Maximum Temperature: 80
Product Type: [HP Turbine, US Gallons]
Waterworks Application: Water
Width: 5-3/8 in