3 in. Tru/Flo Compound 6-Wheel - Cubic Foot
TRU/FLO® ProRead™ 3 in. Tru/Flo Compound 6-Wheel - Cubic Foot
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large commercial or industrial applications
- Made in the USA
- Accurate over a wide flow range
Specifications
- Collection:
- TRU/FLO® ProRead™
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Product Type:
- Compound Meter, Cubic Foot