Neptune Technology Group

ProRead 3/4 in. Copper T-10 Meter - Cubic Foot

Part #NED2E22R7F8S006  |  Manufacturer Part #ED2E22R7F8S006

Fitting Sizes:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

AWWA Specifications: AWWA C-700

Collection: ProRead

End Connection 1: Copper

End Connection 2: Copper

End Connections: Copper

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 50 gpm

Height: 5-1/2 in

Length: 9 in

Material: [Cast Iron, Plastic]

Maximum Pressure: 150 psi

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: T-10®;Cubic Foot

Waterworks Application: Water

Width: 4-3/8 in