ProRead 3/4 in. T-10® Copper Alloy Meter Pit with 25 ft. Wire - US Gallons

Part #NR78G22  |  Item #4440529  |  Manufacturer Part #R78G22

Fitting Sizes:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

AWWA Specifications: AWWA C-700

Collection: ProRead

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 30 gpm

Height: 5-1/2 in

Length: 9 in

Material: Copper Alloy

Maximum Pressure: 150 psi

Maximum Temperature: 149

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: T-10®;US Gallons

Waterworks Application: Water

Weight: 9.75

Width: 4-3/8 in