ProRead™ 4 in. High Performance Turbine Meter - US Gallons

Part #NET4CR7G7  |  Item #4440379  |  Manufacturer Part #ET4CR7G7

Fitting Sizes:

4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High volume applications
  • Made in the USA

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

AWWA Specifications: AWWA C-702

Collection: ProRead™

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Flow Rate: 1000 gpm

Height: 13 in

Material: [Bronze, Cast Iron]

Maximum Pressure: 150 psi

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Product Type: [HP Turbine, US Gallons]