Neptune Technology Group

ProRead 5/8 x 3/4 in. T-10 Meter Wire - US Gallons

Part #NED2B11R7G7SG57  |  Manufacturer Part #ED2B11R7G7SG57

Fitting Sizes:

5/8 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA

Specifications

Collection: ProRead

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Length: 25 ft

Type: T-10®;US Gallons