6-1/4 in. Pocket
ProRead™ 6-1/4 in. Pocket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- ProRead™
- Depth:
- 1-69/100 in
- End Connection 1:
- Meter
- End Connections:
- Meter
- Length:
- 6-1/4 in
- NSF Certified:
- No
- Waterworks Application:
- Water
- Width:
- 2-18/25 in