ProRead™ 7-5/8 x 10 x 2 in. Flanged Bronze Turbine Meter - Cubic Foot

Part #NET4AR7F7  |  Item #3261969  |  Manufacturer Part #ET4AR7F7

Fitting Sizes:

2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High volume applications
  • Made in the USA

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

AWWA Specifications: [AWWA C-701, AWWA Class II]

Collection: ProRead™

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Height: 7-5/8 in

Length: 10 in

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Product Type: [HP Turbine, Cubic Foot]

Waterworks Application: Water

Width: 5-3/8 in