8 in. Flanged HP Turbine Meter

You last purchased this on
 
Neptune Technology Group

ProRead™ 8 in. Flanged HP Turbine Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

ProRead™ 8 in. Flanged HP Turbine Meter

  • Fast #
  • Part #NET4ER7F8
  • Item #5103342
  • Manufacturer Part #ET4ER7F8
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made in the USA
  • High volume applications
  • Requires Certification

Specifications

ANSI:
ANSI 61
AWWA:
AWWA C-701, AWWA C-703
Collection:
ProRead™
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Flow Rate:
4000 gpm
Height:
13-1/2 in
Length:
20 in
Material:
Stainless Steel
Maximum Temperature:
80
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Product Type:
HP Turbine, Cubic Foot
Waterworks Application:
Water
Weight:
600 lb