Neptune Technology Group
ProRead™ 8 in. Flanged HP Turbine Meter
Part #NET4ER7F8 | Manufacturer Part #ET4ER7F8
Fitting Sizes:
8 inProduct Details
- High volume applications
- Made in the USA
Specifications
ANSI Specifications: ANSI 61
AWWA Specifications: [AWWA C-701, AWWA C-703]
Collection: ProRead™
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Fitting Size 1: 8 in
Fitting Size 2: 8 in
Fitting Sizes: 8 in
Flow Rate: 4000 gpm
Height: 13-1/2 in
Length: 20 in
Material: Stainless Steel
Maximum Pressure: 175 psi
Maximum Temperature: 80
NSF Certified: Yes
NSF Specifications: NSF 61
Product Type: [HP Turbine, Cubic Foot]
Waterworks Application: Water
Weight: 600