Neptune Technology Group R900i™ 1-1/2 in. Meter Turbine - US Gallons

NET4HRWG3

Manufacturer Part #: ET4HRWG3

Fitting Sizes

1-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • High volume applications
  • Made in the USA

SPECIFICATIONS

Collection
R900i™
End Connection 2
Meter
End Connections
Meter
Fitting Size 2
1-1/2 in
NSF Certified
No
Type
HP Turbine;US Gallons
Waterworks Application
Water

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday