Neptune Technology Group

R900i™ 1-1/2 in. T-10 Meter - Cubic Foot

Part #NED2H21RWF3  |  Manufacturer Part #ED2H21RWF3

Fitting Sizes:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA

Lead Law Compliant

Specifications

AWWA Specifications: AWWA C-700

Collection: R900i™

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Height: 10-7/16 in

Lead Law Compliant: Yes

Material: Copper Alloy

Maximum Temperature: 149

Type: T-10®;Cubic Foot

Width: 13 in