Neptune Technology Group

R900i™ 1-1/2 in. T-10 Meter - US Gallons

Part #NED2H11RDG1  |  Manufacturer Part #ED2H11RDG1

Fitting Sizes:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: R900i™

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Material: Copper Alloy

Type: T-10®;US Gallons