1-3/25 in. Wall Meter Interface Unit
R900® 1-3/25 in. Wall Meter Interface Unit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Migratable from mobile AMR to fixed network AMI
- Made in the USA
- Long range RF meter interface unit
- Works seamlessly with existing assets and future enhancements
- Improve quality of service and billing accuracy with detailed consumption data
- Fast installation and no programming required
- Build on to existing technology investments with forward and backward compatible endpoints
- Improve meter reading efficiency with robust walk-by, mobile, and fixed network connectivity
- Peace of mind with access to 96 days of stored history
- Pinpoint trouble areas quickly with flags that identify leaks, reverse flow, and tampering
Specifications
- Collection:
- R900®
- Fitting Size 1:
- 1-3/25 in
- Fitting Sizes:
- 1-3/25 in
- Height:
- 6-1/5 in
- Length:
- 4-2/5 in
- Maximum Temperature:
- 149
- NSF Certified:
- No
- Product Type:
- Meter Interface Unit
- Waterworks Application:
- Water
- Width:
- 2-1/2 in