1 in. T-10 Meter - Cubic Foot

You last purchased this on
 
Neptune Technology Group

T-10® R900i™ 1 in. T-10 Meter - Cubic Foot

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

T-10® R900i™ 1 in. T-10 Meter - Cubic Foot

  • Fast #
  • Part #NED2F11RWF3SG89
  • Item #5097504
  • Manufacturer Part #ED2F11RWF3SG89
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Potable water
  • Made in the USA
  • Commercial and institutional water meter
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-700
Collection:
T-10® R900i™
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Alloy
Maximum Temperature:
149
Product Type:
Cubic Foot