Neptune Technology Group

R900i™ 1 in. T-10 Meter - US Gallons

Part #NED2F11RWG1  |  Manufacturer Part #ED2F11RWG1

Fitting Sizes:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI 61

Collection: R900i™

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Material: Copper Alloy

NSF Certified: Yes

NSF Specifications: NSF 61

Type: T-10®;US Gallons