Neptune Technology Group

R900i™ 1 in. T-10 Meter - US Gallons

Part #NED2F11RWG3  |  Manufacturer Part #ED2F11RWG3

Fitting Sizes:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA

Lead Law Compliant

Specifications

AWWA Specifications: AWWA C-700

Collection: R900i™

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Lead Law Compliant: Yes

Material: Copper Alloy

Maximum Temperature: 149

Type: T-10®;US Gallons