12-99/100 in. Handheld Data Collector
R900i™ 12-99/100 in. Handheld Data Collector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
- Host software application
Specifications
- Collection:
- R900i™
- Height:
- 12-99/100 in
- Length:
- 9-3/50 in
- Waterworks Application:
- Water
- Width:
- 7-2/25 in