16-1/4 x 4 in. NPT Tru/Flo Compound Multi-Jet Compound Meter - Cubic Foot
This product has been replaced by
Manufacturer Part #EC3CRWF3
TRU/FLO® R900i™ 16-1/4 x 4 in. NPT Tru/Flo Compound Multi-Jet Compound Meter - Cubic Foot
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Collection:
- TRU/FLO® R900i™
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 1000 gpm
- Height:
- 16-1/4 in
- Length:
- 20 in
- Material:
- Bronze
- Maximum Temperature:
- 80
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Compound Meter, Cubic Foot