Neptune Technology Group R900i™ 2 in. High Performance Turbine Meter - US Gallons

NET4ARWG1

Manufacturer Part #: ET4ARWG1

Fitting Sizes

2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-701
Collection
R900i™
End Connection 2
Meter
End Connections
Meter
Fitting Size 2
2 in
Flow Rate
200 gpm
Height
8-1/4 in
Maximum Pressure
175 psi
Maximum Temperature
80
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
HP Turbine;US Gallons

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday