2 in. Meter - Cubic Foot
R900i™ 2 in. Meter - Cubic Foot
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in the USA
- High volume applications
Specifications
- Collection:
- R900i™
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 160 gpm
- Length:
- 10 in
- Material:
- Plastic
- Maximum Temperature:
- 125
- NSF Certified:
- No
- Product Type:
- HP Turbine, Cubic Foot
- Waterworks Application:
- Water