Neptune Technology Group R900i™ 2 in. T-10 Meter - Cubic Foot

NED2J11RWF3

Manufacturer Part #: ED2J11RWF3

Fitting Sizes

2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA

SPECIFICATIONS

AWWA Specifications
AWWA C-700
Collection
R900i™
End Connection 2
Meter
End Connections
Meter
Fitting Size 2
2 in
Height
11-9/16 in
Maximum Temperature
149
NSF Certified
No
Type
T-10®;Cubic Foot
Width
17 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday